
24" X 28" Map Of North America C1685 Vintage Poster Wall Art
Mfr # 391940
Zoro # G422888009
product price:Â $37.99
/eaKey Features
LED/Illuminated
No
Art Type
Print
Primary Art Material
Paper
Width
24 in
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
391940
Zoro #
G422888009
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Depth
0.1 in
Length
28 in
Details
LED/Illuminated
No
Art Type
Print
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Number of Pieces Included
1
Material
Paper
Shape
Rectangle
Color
Tan
Subject
Geography
Item
Wall Art
Finish
Matte
Commercial Use
Yes
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 28 inches H x 24 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.