24" X 30" Eagle Map Of America C1833 Vintage Poster Wall Art

  • Mfr # 391961

  • Zoro # G522887889


product price:  $37.99
/ea

Key Features

Number of Pieces Included
1
Depth
0.1 in
Set Type
Single Piece Item
Material
Paper
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
391961
Zoro #
G522887889
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.1 in
Width
24 in
Length
30 in

Details

Number of Pieces Included
1
Set Type
Single Piece Item
Material
Paper
Shape
Rectangle
Assembly Required
No Assembly Needed
LED/Illuminated
No
Item
Wall Art
Primary Art Material
Paper
Art Type
Print
Finish
Matte
Color
Cream
Commercial Use
Yes
Wall Mounting Hardware Included
No
Subject
Geography

Description

This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 30 inches H x 24 inches W x 0.1 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.