24" X 30" Hotel Sahara C1960S Las Vegas Vintage Travel Poster Wall Art
- Mfr # 394296
- Zoro # G022888539
product price:Â
$
38.35
/ea
Key Features
Depth
0.1 in
Shape
Rectangle
Material
Paper
Set Type
Single Piece Item
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 394296
- Zoro #
- G022888539
- UPC #
- -
- Country of Origin
- United States
- Shape
- Rectangle
- Material
- Paper
- Set Type
- Single Piece Item
- Finish
- Matte
- Number of Pieces Included
- 1
- Commercial Use
- Yes
- Art Type
- Wall Mounting Hardware Included
- No
- Subject
- Advertisements
- Assembly Required
- No Assembly Needed
- Color
- Blue, Cream
- LED/Illuminated
- No
- Primary Art Material
- Paper
- Item
- Wall Art
Dimensions
- Depth
- 0.1 in
- Width
- 24 in
- Length
- 32 in
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 32 inches H x 24 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.