Shop HOMEROOTS
See all product information
Create Account
24" X 30" Ligth Wood Toned Frame Marsh Colors, Set Of 2, 2PK
- Mfr # 365639
- Zoro # G722884961
product price:Â
$
473.99
/pk of 2, $237.00/ea
Free Shipping & Returns
Key Features
Orientation
Vertical Only
Outdoor Suitability
No
Finish Style
No Distressing
Mirrored
No
Assembly Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 365639
- Zoro #
- G722884961
- UPC #
- -
- Country of Origin
- United States
- Orientation
- Vertical Only
- Outdoor Suitability
- No
- Finish Style
- No Distressing
- Mirrored
- No
- Assembly Required
- No
- Commercial Use
- No
- Item
- Wall Decor
- Style
- Classic
- Color
- Light Blue
- Finish
- Textured
- Shape
- Rectangle
- Lighted
- No
Dimensions
- Length
- 30 in
- Depth
- 2 in
- Width
- 24 in
Description
Revive lifeless rooms and give your home a notable look with this enchanting picture. This picture is just what you want to revamp your space and amaze your guests. There is nothing more enriching for the appeal of your walls than its style. This picture is a superbly crafted piece, made from high quality , which also brings you a finish and color. Its frame is a charming ornament as well. You want your piece to be long lasting as well, and that’s exactly what this lovely picture will give you. If you want a practical, stylish, and lasting picture, this is the one for you.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.