
24" X 32" Grand Canyon C1938 Vintage Travel Poster Wall Art
Mfr # 394286
Zoro # G622888854
product price:Â $37.99
/eaKey Features
Subject
Advertisements
Wall Mounting Hardware Included
No
Depth
0.1 in
Commercial Use
Yes
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
394286
Zoro #
G622888854
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Length
32 in
Width
24 in
Details
Subject
Advertisements
Wall Mounting Hardware Included
No
Commercial Use
Yes
LED/Illuminated
No
Assembly Required
No Assembly Needed
Finish
Matte
Art Type
Print
Set Type
Single Piece Item
Primary Art Material
Paper
Color
Cream
Material
Paper
Item
Wall Art
Number of Pieces Included
1
Shape
Rectangle
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 32 inches H x 24 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.