
24" X 32" Lassen Volcanic National Park Vintage Travel Poster Wall Art
Mfr # 394301
Zoro # G922888516
product price:Â $37.99
/eaKey Features
Set Type
Single Piece Item
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Subject
Advertisements
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
394301
Zoro #
G922888516
UPC #
-
Country of Origin
United States
Dimensions
Length
32 in
Width
24 in
Depth
0.1 in
Details
Set Type
Single Piece Item
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Subject
Advertisements
Finish
Matte
Commercial Use
Yes
Number of Pieces Included
1
LED/Illuminated
No
Color
Pink, Yellow
Shape
Rectangle
Item
Wall Art
Assembly Required
No Assembly Needed
Material
Paper
Art Type
Print
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 32 inches H x 24 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.