Shop HOMEROOTS
See all product information
Create Account
27" X 27" Woodtoned Frame Seagull Cove, Set Of 2, 2PK
Mfr # 365443
Zoro # G122885162
product price:Â
$
363.99
/pk 2, $182.00/ea
Free Shipping & Returns
Key Features
Width
27 in
Assembly Required
No
Finish
Coated
Shape
Square
Mirrored
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 365443
- Zoro #
- G122885162
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 27 in
- Depth
- 1 in
- Length
- 27 in
Details
- Assembly Required
- No
- Finish
- Coated
- Shape
- Square
- Mirrored
- No
- Lighted
- No
- Commercial Use
- No
- Orientation
- Horizontal and Vertical
- Item
- Wall Decor
- Finish Style
- No Distressing
- Style
- Classic
- Outdoor Suitability
- No
- Color
- Brown
Description
Want an astounding adornment for your walls? Something practical and good-looking to give your home a distinguished look? You found the right piece. This enchanting picture is just what you need to embellish your space and impress your guests. There is nothing more enriching for the aesthetic of your walls than its style. This picture is a remarkably crafted piece, made from high quality , which also brings you a finish and color. Its frame is an alluring ornament as well. You want your piece to be durable as well, and that’s exactly what this lovely picture will give you. If you want a practical, stylish, and lasting picture, this is the one for you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.