
24" X 32" Map Of Tombstone Mining District Vintage Travel Poster Wall Art
Mfr # 391978
Zoro # G822887534
product price:Â $37.99
/eaKey Features
Length
32 in
Subject
Geography
Color
Cream
Number of Pieces Included
1
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
391978
Zoro #
G822887534
UPC #
-
Country of Origin
United States
Dimensions
Length
32 in
Width
24 in
Depth
0.1 in
Details
Subject
Geography
Color
Cream
Number of Pieces Included
1
Item
Wall Art
LED/Illuminated
No
Assembly Required
No Assembly Needed
Finish
Matte
Primary Art Material
Paper
Art Type
Print
Shape
Rectangle
Wall Mounting Hardware Included
No
Commercial Use
Yes
Material
Paper
Set Type
Single Piece Item
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 32 inches H x 24 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.