
24" X 32" Map Of Virginia C1627 Vintage Poster Wall Art
Mfr # 391934
Zoro # G122887784
product price:Â $37.99
/eaKey Features
Assembly Required
No Assembly Needed
Art Type
Print
Primary Art Material
Paper
Color
Cream
Set Type
Single Piece Item
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
391934
Zoro #
G122887784
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Length
32 in
Depth
0.1 in
Details
Assembly Required
No Assembly Needed
Art Type
Print
Primary Art Material
Paper
Color
Cream
Set Type
Single Piece Item
Material
Paper
LED/Illuminated
No
Number of Pieces Included
1
Commercial Use
Yes
Shape
Rectangle
Subject
Geography
Finish
Matte
Wall Mounting Hardware Included
No
Item
Wall Art
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 32 inches H x 24 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.