
24" X 32" Mt. St. Helens C1920S Vintage Travel Poster Wall Art
Mfr # 394319
Zoro # G222888377
product price:Â $37.99
/eaKey Features
Shape
Rectangle
LED/Illuminated
No
Finish
Matte
Width
24 in
Subject
Landscape & Nature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
394319
Zoro #
G222888377
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Length
32 in
Depth
0.1 in
Details
Shape
Rectangle
LED/Illuminated
No
Finish
Matte
Subject
Landscape & Nature
Number of Pieces Included
1
Art Type
Print
Color
Blue, Green
Wall Mounting Hardware Included
No
Commercial Use
Yes
Primary Art Material
Paper
Item
Wall Art
Material
Paper
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 32 inches H x 24 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.