Shop HOMEROOTS
See all product information
Create Account
24" X 32" Natural And White Flower Bouquet Metal And Wood Framed Art
- Mfr # 634058
- Zoro # G322883197
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Width
32 in
Material
Metal, Wood
Color
Natural, White
Finish
Natural
Size
W: 32" x D: 1.5" x H: 24.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 634058
- Zoro #
- G322883197
- UPC #
- -
- Country of Origin
- China
- Material
- Metal, Wood
- Color
- Natural, White
- Finish
- Natural
- Hooks Included
- No
- Style
- Cottage
- Lighted
- No
- Wall Decor Type
- Framed Art
- Item
- Wall Decor
- Construction Method
- Handmade
- Orientation
- Horizontal Only
- Mirrored
- No
- Fringe/Tassels Included
- No
- Assembly Required
- No
- Shape
- Rectangle
- Commercial Use
- Yes
- Outdoor Suitability
- No
Dimensions
- Width
- 32 in
- Size
- W: 32" x D: 1.5" x H: 24.25"
- Length
- 24.25 in
- Depth
- 1.5 in
Description
Handmade with care, this piece brings some charm and authenticity to your space. This pretty floral framed art showcases a charming cottage style that complements any decor theme. Its horizontal orientation allows for versatile placement, whether above a sofa or in a hallway. This unique wall decor is the perfect way to express your personality while enhancing the overall aesthetic of your interior. Each piece is meticulously handcrafted, ensuring that your wall decor is not only beautiful but also durable and long-lasting. 24.25-inch h x 32.00-inch w x 1.50-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.