
24" x 32" Navy Blue Watercolor Midnight Bird Rendezvous Canvas Wall Art
Mfr # 398939
Zoro # G822888302
product price: $167.99
/ea
Free Shipping & Returns
Key Features
LED/Illuminated
No
Subject Pattern
Bird
Material
Polyester
Length
24 in
Subject
Plants & Flowers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
398939
Zoro #
G822888302
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
32 in
Depth
1.25 in
Details
LED/Illuminated
No
Subject Pattern
Bird
Material
Polyester
Item
Wall Art
Subject
Plants & Flowers
Color
Navy Blue
Wall Mounting Hardware Included
Yes
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Shape
Rectangle
Commercial Use
No
Number of Pieces Included
1
Art Type
Print
Primary Art Material
Canvas
Description
Set your room apart with the beautiful Watercolor Midnight Bird Rendezvous Canvas Wall Art . Printed on the highest quality gallery grade canvas using the French Giclee technique, this rectangular reproduction has the look and feel of fine-art but is on attainable and desirable canvas. Stretched over a natural pinewood frame, this beautiful watercolor depicts a pair of Cherry Tree branches in the moonlit midnight sku with two blue birds joining together as if for a meeting or concert. This lovely print is a vibrant and classy way to bring life to your space. 24-inch H x 32-inch W x 1.25-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.