24" X 32" Rainier National Park C1920S Vintage Travel Poster Wall Art

  • Mfr # 394313

  • Zoro # G322888352


product price:  $37.99
/ea

Key Features

Shape
Rectangle
Length
32 in
Depth
0.1 in
Material
Paper
Set Type
Single Piece Item
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
394313
Zoro #
G322888352
UPC #
-
Country of Origin
United States

Dimensions

Length
32 in
Depth
0.1 in
Width
24 in

Details

Shape
Rectangle
Material
Paper
Set Type
Single Piece Item
Art Type
Print
Wall Mounting Hardware Included
No
Finish
Matte
Primary Art Material
Paper
Color
Blue, Green
Assembly Required
No Assembly Needed
Commercial Use
Yes
LED/Illuminated
No
Number of Pieces Included
1
Item
Wall Art
Subject
Transportation

Description

This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 32 inches H x 24 inches W x 0.1 inches D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.