Shop HOMEROOTS
See all product information
Create Account
24" X 35" Metal Arch
Mfr # 365972
Zoro # G222883952
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Orientation
Vertical Only
Finish
Coated
Commercial Use
No
Mirrored
No
Assembly Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 365972
- Zoro #
- G222883952
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 2 in
- Width
- 24 in
- Length
- 35 in
Details
- Orientation
- Vertical Only
- Finish
- Coated
- Commercial Use
- No
- Mirrored
- No
- Assembly Required
- No
- Outdoor Suitability
- No
- Lighted
- No
- Style
- Classic
- Finish Style
- No Distressing
- Color
- Gray
- Item
- Wall Decor
- Shape
- Novelty
Description
Transform your home into a statement of fashion and beautiful design with this exquisite sculpture. Its style will be the ideal enhancement for your rooms, which will make them look creative and stylish. This picture is an excellently crafted piece, made from high quality , which also shows off a finish and color. Not to mention the frame. You want your piece sturdy too, and that’s exactly what you get with this gorgeous sculpture. If you want a practical, gorgeous, and long-lasting piece, this is the one for you.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.