24" X 36" Brown and Gray Stars And Stripes Wood and Metal Hanging Dimensional Sculpture
- Mfr # 489477
- Zoro # G422885541
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Hooks Included
No
Commercial Use
Yes
Shape
Novelty
Color
Brown, Gray
Outdoor Suitability
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489477
- Zoro #
- G422885541
- UPC #
- -
- Country of Origin
- China
- Hooks Included
- No
- Commercial Use
- Yes
- Shape
- Novelty
- Color
- Brown, Gray
- Outdoor Suitability
- No
- Material
- Metal, Wood
- Orientation
- Horizontal Only
- Finish Style
- Distressed Metal
- Assembly Required
- No
- Mirrored
- No
- Construction Method
- Handmade
- Lighted
- No
- Wall Decor Type
- Hanging Dimensional Sculpture
- Item
- Wall Decor
Dimensions
- Depth
- 1.5 in
- Width
- 36 in
- Size
- 24" x 36" x 1.5"
- Length
- 24 in
Description
This 24-inch x 36-inch brown handcrafted metal will add a beautiful decorative accent to your decor. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 24-inch H x 36-inch W x 1.5-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.