
24" x 36" Gray p-Oxybis(benzenesulfonyl hydrazide) Solid Wood Hanging or Tabletop Picture Frame
Mfr # 380364
Zoro # G022884258
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Assembly Required
No
Style
Rustic
Frame Size
24" x 36"
Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380364
Zoro #
G022884258
UPC #
-
Country of Origin
United States
Dimensions
Frame Size
24" x 36"
Picture Size
24" x 36"
Depth
4 in
Length
40 in
Width
28 in
Details
Shape
Rectangle
Assembly Required
No
Style
Rustic
Material
Solid Wood
Mounting Style
Hanging or Tabletop
Item
Picture Frames
Color
Gray
Backing Material
Cardboard
Capacity
1
Orientation
Vertical
Mounting Hardware Included
Yes
Finish
Rustic
Commercial Use
No
Frame Type
Shadow Box
Mirrored
No
Finish Style
p-Oxybis(benzenesulfonyl hydrazide)
Description
The 24-inch x 36-inch gray p-oxybis(benzenesulfonyl hydrazide) solid wood hanging or tabletop picture frame adds a touch of elegance to any space. Crafted from solid wood, this frame offers both durability and style, perfect for showcasing your favorite memories. Whether you prefer to hang it on the wall or place it on a tabletop, its versatile mounting options cater to your needs. The shadow box design creates depth, allowing your pictures to stand out beautifully. This rectangular frame is intended for vertical display, making it ideal for portraits or special moments. It includes mounting hardware, featuring a convenient sawtooth hanger, for easy installation. Enjoy a seamless blend of functionality and aesthetics with this exquisite picture frame. 40.00-inch h x 28.00-inch w x 4.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.