24" x 36" Gray Solid Wood Hanging Picture Frame
- Mfr # 380261
- Zoro # G722884299
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Frame Size
24" x 36"
Mounting Style
Hanging
Commercial Use
No
Mirrored
No
Finish Style
No Distressing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380261
- Zoro #
- G722884299
- UPC #
- -
- Country of Origin
- United States
- Mounting Style
- Hanging
- Commercial Use
- No
- Item
- Picture Frames
- Mirrored
- No
- Finish Style
- No Distressing
- Style
- Rustic
- Assembly Required
- No
- Orientation
- Horizontal and Vertical
- Material
- Solid Wood
- Mounting Hardware Included
- No
- Shape
- Rectangle
- Capacity
- 1
- Finish
- Reclaimed Wood
- Frame Type
- Single Picture Frame
- Color
- Gray
Dimensions
- Frame Size
- 24" x 36"
- Depth
- 1 in
- Width
- 27 in
- Length
- 39 in
- Picture Size
- 24" x 36"
Description
The 24-inch x 36-inch gray solid wood hanging picture frame is the perfect way to display your favorite memories. Crafted from solid wood, it offers durability and a timeless aesthetic. This versatile frame supports both horizontal and vertical orientations, allowing you to showcase images in various styles. Its rectangular shape adds a touch of elegance to any wall decor, making it an ideal choice for living rooms, hallways, or bedrooms. Designed for easy hanging, it effortlessly enhances the visual appeal of your artwork or photos, providing a polished finish to your home. This single picture frame is a stylish addition that complements a range of interior designs while bringing your cherished moments to life. 39.00-inch h x 27.00-inch w x 1.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.