
24" X 36" Houdini Handcuff King Vintage Magic Poster Wall Art
Mfr # 393356
Zoro # G422889358
product price: $37.99
/eaKey Features
Art Type
Print
Number of Pieces Included
1
Set Type
Single Piece Item
Subject
Entertainment
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
393356
Zoro #
G422889358
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Width
24 in
Length
36 in
Details
Art Type
Print
Number of Pieces Included
1
Set Type
Single Piece Item
Subject
Entertainment
Primary Art Material
Paper
Item
Wall Art
Wall Mounting Hardware Included
No
Finish
Matte
Assembly Required
No Assembly Needed
Color
Red, Yellow
Shape
Rectangle
LED/Illuminated
No
Commercial Use
Yes
Material
Paper
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 36 inches H x 24 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.