24" X 44" Aqua Charcoal And Silver Abstract Metal Round Discs Hanging Dimensional Sculpture

  • Mfr # 634062

  • Zoro # G722884923


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Style
Coastal
Size
W: 43.5" x D: 2.5" x H: 23.75"
Mirrored
No
Fringe/Tassels Included
No
Wall Decor Type
Hanging Dimensional Sculpture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634062
Zoro #
G722884923
UPC #
-
Country of Origin
China

Dimensions

Size
W: 43.5" x D: 2.5" x H: 23.75"
Depth
2.5 in
Length
23.75 in
Width
43.5 in

Details

Item
Wall Decor
Style
Coastal
Mirrored
No
Fringe/Tassels Included
No
Wall Decor Type
Hanging Dimensional Sculpture
Hooks Included
No
Material
Metal
Assembly Required
No
Construction Method
Handmade
Finish Style
Distressed Metal
Lighted
No
Shape
Novelty
Orientation
Horizontal Only
Color
Aqua, Charcoal, Silver
Outdoor Suitability
No
Commercial Use
Yes
Pattern
Abstract Geometric

Description

Handmade with care, this fabulous abstract metal round discs dimensional wall decor brings a touch of modern coastal chic style and authenticity to your space. Crafted from durable metal, this hanging dimensional sculpture showcases multi-shades of blue accented with charcoal, silver, and gold that enhances any room’s atmosphere. With materials and a finish that are purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. Elevate your home with this eye-catching centerpiece that exudes warmth and creativity. 23.75-inch h x 43.50-inch w x 2.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.