24" X 48" Gold Metal Abstract Lines Hanging Dimensional Sculpture

  • Mfr # 634378

  • Zoro # G722885500


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Orientation
Horizontal Only
Color
Gold
Hooks Included
No
Material
Metal
Pattern
Abstract Lines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634378
Zoro #
G722885500
UPC #
-
Country of Origin
China

Dimensions

Length
24 in
Size
W: 47.75" x D: 1.5" x H: 24"
Width
47.75 in
Depth
1.5 in

Details

Orientation
Horizontal Only
Color
Gold
Hooks Included
No
Material
Metal
Pattern
Abstract Lines
Commercial Use
Yes
Assembly Required
No
Wall Decor Type
Hanging Dimensional Sculpture
Item
Wall Decor
Fringe/Tassels Included
No
Finish
Gold
Shape
Novelty
Construction Method
Handmade
Lighted
No
Style
Modern
Mirrored
No
Outdoor Suitability
No

Description

Handmade with care, this piece brings some authenticity to your space. Crafted from durable metal, this modern hanging dimensional sculpture adds a unique touch to your decor. This hand crafted piece features a modern and intricate overlapping geometric design that showcases the artisan's skill and attention to detail, ensuring that each piece is truly one-of-a-kind. Its horizontal orientation allows for versatile placement on any wall, making it an eye-catching focal point for your living area or office. Elevate your home with this stunning artwork that transforms any wall from a blank canvas into a statement of creativity. 24.00-inch h x 47.75-inch w x 1.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.