
24" X 48" Keller's Wonders Vintage Magic Poster Wall Art
Mfr # 393374
Zoro # G322888451
product price: $49.99
/eaKey Features
Primary Art Material
Paper
Width
24 in
Set Type
Single Piece Item
Subject
Entertainment
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
393374
Zoro #
G322888451
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Length
48 in
Depth
0.1 in
Details
Primary Art Material
Paper
Set Type
Single Piece Item
Subject
Entertainment
Art Type
Print
Material
Paper
Wall Mounting Hardware Included
No
Finish
Matte
Assembly Required
No Assembly Needed
Item
Wall Art
Number of Pieces Included
1
LED/Illuminated
No
Shape
Rectangle
Commercial Use
Yes
Color
Red, Yellow
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 48 inches H x 24 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.