
24" X 60" Map Of Jacksonville Florida Vintage Poster Wall Art
Mfr # 391985
Zoro # G122889436
product price:Â $71.25
/eaKey Features
Depth
0.1 in
Assembly Required
No Assembly Needed
Subject
Advertisements
Color
Tan
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
391985
Zoro #
G122889436
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Width
24 in
Length
60 in
Details
Assembly Required
No Assembly Needed
Subject
Advertisements
Color
Tan
Shape
Rectangle
Finish
Matte
Wall Mounting Hardware Included
No
Number of Pieces Included
1
LED/Illuminated
No
Set Type
Single Piece Item
Item
Wall Art
Primary Art Material
Paper
Material
Paper
Commercial Use
Yes
Art Type
Print
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 60 inches H x 24 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.