24" Yellow and Ivory Geometric Cotton Blend Throw Pillow With Embroidery

  • Mfr # 549413

  • Zoro # G722811066


product price: $69.99
/ea

Key Features

Fill Material
Polyfill
Size
24 x 24 in
Residential/Commerical
Residential
Reversible
No
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549413
Zoro #
G722811066
UPC #
-
Country of Origin
India

Dimensions

Size
24 x 24 in
Length
24 in
Depth
9 in
Width
24 in

Details

Fill Material
Polyfill
Residential/Commerical
Residential
Reversible
No
Material
Cotton Blend
Color
Yellow, Ivory
Pattern
Geometric
Type
Pillow Cover and Insert
Closure Type
Zipper
Style
Modern
Assembly Required
No Assembly Needed
Item
Accent Throw Pillow

Description

Unique and decorative, this comfortable 24-inch yellow geometric cotton blend throw pillow with embroidery will leave a lasting impression. The yellow coloring of the extremely durable and long lasting cotton blend will add dimension and texture to your space. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 24-inch H x 24-inch W x 9-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.