
25" Antique Ivory Manufactured Wood Round End Table
Mfr # 493223
Zoro # G822832930
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Width
19.5 in
Set
No
Style
Modern
Hand Crafted
No
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
493223
Zoro #
G822832930
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
19.5 in
Length
19.5 in
Height
25.25 in
Details
Item
End-Side Tables
Set
No
Style
Modern
Hand Crafted
No
Shape
Round
Assembled/Unassembled
Assembled
Base Material
Manufactured Wood
Finish
Glossy
Commercial Use
No
Leg Color
Ivory
Leg Type
Pedestal
Tabletop Color
Ivory
Tabletop Material
Manufactured Wood
Description
Show off your exquisite taste with this 25" antique ivory manufactured wood round end table. This table features quality construction from manufactured wood and an updated monotone color scheme with antiquedivory as the main color on both the top and the base. The purposefully distressed finish gives this table an authentically rustic feel. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 25.25" H x 19.5" W x 19.5" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.