
25" Antiqued Brass Metal Lantern Desk Lamp With Antiqued Brass Dome Shade
Mfr # 524725
Zoro # G522362027
product price:Â $307.99
/ea
Free Shipping & Returns
Key Features
Height
25 in
Assembly Required
Partial Assembly Needed
Application Type
No
Width
9 in
Color
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
524725
Zoro #
G522362027
UPC #
-
Country of Origin
China
Dimensions
Height
25 in
Width
9 in
Depth
18 in
Details
Assembly Required
Partial Assembly Needed
Application Type
No
Color
Brass
Item
Table Lamp
Description
Truly a mix of design and functionality that doesn't compromise on style, this 25-inch antiqued brass metal lantern desk table lamp with antiqued brass dome shade will be a great addition to your space. The lamp is made of sturdy metal and features a antiqued brass color. The antiqued brass shade has a dome shape and is made from metal. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 25-inch H x 9-inch W x 18-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.