25" Antiqued Brass Metal Lantern Desk Lamp With Antiqued Brass Drum Shade

  • Mfr # 524696

  • Zoro # G122366876


product price:  $366.99
/ea
Free Shipping & Returns

Key Features

Depth
8.5 in
Assembly Required
Partial Assembly Needed
Color
Brass
Height
25 in
Width
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
524696
Zoro #
G122366876
UPC #
-
Country of Origin
China

Dimensions

Depth
8.5 in
Height
25 in
Width
13.5 in

Details

Assembly Required
Partial Assembly Needed
Color
Brass
Application Type
No
Item
Table Lamp

Description

Add a bright anchor to your room with this 25-inch antiqued brass metal lantern desk table lamp with antiqued brass drum shade. The base of this lamp is made of metal finished in a antiqued brass tone. The antiqued brass drum glass shade is a great compliment to this lamp. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 25-inch H x 13.5-inch W x 8.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.