Zoro Homepage

25" Beige And Gold Upholstered Arm Chair

  • Mfr # 556471

  • Zoro # G722367303


product price: $1,609.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Beige Gold
Overall Depth
32 in
Overall Height
31.1 in
Overall Width
25 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556471
Zoro #
G722367303
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
32 in
Overall Height
31.1 in
Overall Width
25 in

Details

Seat Color
Beige Gold
Item
Accent Chair
Assembly Required
No Assembly Needed
Commercial Use
Yes

Description

A mix of form and function, this 25-inch beige and gold upholstered arm chair will bring a good looking and usable accent to your space. Built to last this arm chair is finished in solid beige 100% polyester to give your room a great update. The sturdy inner frame is built with high quality manufactured wood, includes armrests, and features a cushion back that is accented with soft and comfortable cushioning. 31.1-inch h x 25-inch w x 32-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.