Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25" Beige Upholstered Arm Chair

  • Mfr # 572299

  • Zoro # G322363668


product price: $979.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Overall Width
25 in
Color
Beige
Application Type
Yes
Overall Height
29.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572299
Zoro #
G322363668
UPC #
-
Country of Origin
China

Dimensions

Overall Width
25 in
Overall Height
29.1 in
Overall Depth
23 in

Details

Assembly Required
No Assembly Needed
Item
Accent Chair
Color
Beige
Application Type
Yes

Description

Give your living room, bedroom, or office a facelift with this beautifully crafted 25-inch beige upholstered arm chair. This sturdy 100% polyester upholstered arm chair comes in a chic solid beige color to give your space just the right look. The high quality manufactured wood inner frame flaunts convenient armrests and a fixed back that are complimented by soft and comfortable cushioning. 29.1-inch h x 25-inch w x 23-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.