Zoro Homepage

25" Black Acrylic Paris Desk Table Lamp With White Drum Shade

  • Mfr # 524644

  • Zoro # G222360972


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Color
White
Assembly Required
No Assembly Needed
Height
25 in
Depth
15 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524644
Zoro #
G222360972
UPC #
-
Country of Origin
China

Dimensions

Height
25 in
Depth
15 in
Width
15 in

Details

Color
White
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Add a bright anchor to your room with this 25-inch black acrylic paris desk table lamp with white drum shade. A gorgeous black acrylic base brings just the right amount of pizzazz to this fabulous lamp. Includes a white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 25-inch H x 15-inch W x 15-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.