Zoro Homepage

25" Black And Clear Glass And Steel End Table

  • Mfr # 543826

  • Zoro # G522341244


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Assembly Required
Full Assembly Needed
Tabletop Color
Black
Width
16 in
Height
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543826
Zoro #
G522341244
UPC #
-
Country of Origin
China

Dimensions

Width
16 in
Height
25 in
Depth
12 in

Details

Application Type
No
Assembly Required
Full Assembly Needed
Tabletop Color
Black
Item
End-Side Table

Description

Optimize your space and add some charm to your room with the 25-inch black and clear glass and steel end table. Quality construction from the black steel base combines with clear glass of the top to give this table a fresh and updated look. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 25-inch H x 16-inch W x 12-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.