
25" Black and Gold Concrete Round Table Lamp With Ivory Drum Shade
Mfr # 545853
Zoro # G422372966
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Depth
18 in
Width
18 in
Application Type
Yes
Color
Ivory/Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545853
Zoro #
G422372966
UPC #
-
Country of Origin
China
Dimensions
Depth
18 in
Width
18 in
Height
25 in
Details
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
Yes
Color
Ivory/Gold
Description
Bring of level of elegance and freshness to your space with this high quality 25-inch black and gold concrete round table lamp with ivory drum shade. A gorgeous black and gold concrete base brings just the right amount of pizzazz to this fabulous lamp. The ivory shade has a drum shape and is made from linen. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 25-inch H x 18-inch W x 18-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.