Zoro Homepage

25" Black and Silver Metal Two Light Table Lamp With White Drum Shade

  • Mfr # 524305

  • Zoro # G122350394


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Color
White/Black
Height
25 in
Assembly Required
Partial Assembly Needed
Depth
14 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524305
Zoro #
G122350394
UPC #
-
Country of Origin
China

Dimensions

Height
25 in
Depth
14 in
Width
14 in

Details

Color
White/Black
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
No

Description

This 25-inch black and silver metal two light table lamp with white drum shade is a great way to add some brightness to any corner of your home. A gorgeous black and silver metal base brings just the right amount of pizzazz to this fabulous lamp. The white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 25-inch H x 14-inch W x 14-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.