Zoro Homepage

25" Black And White Solid Wood End Table

  • Mfr # 579294

  • Zoro # G622374388


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Height
25 in
Assembly Required
No Assembly Needed
Depth
19 in
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579294
Zoro #
G622374388
UPC #
-
Country of Origin
India

Dimensions

Height
25 in
Depth
19 in
Width
19 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
End-Side Table

Description

Show off your exquisite taste with this 25-inch black and white solid wood end table. The base of this table is made from solid wood in a black color that is a nice contrast to the white unavailable tabletop. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 25-inch h x 19-inch w x 19-inch d

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.