
25" Black Ceramic Table Lamp With White Drum Shade
Mfr # 524335
Zoro # G922368858
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Depth
14 in
Height
25 in
Width
14 in
Application Type
No
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524335
Zoro #
G922368858
UPC #
-
Country of Origin
China
Dimensions
Depth
14 in
Height
25 in
Width
14 in
Details
Application Type
No
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Color
White/Black
Description
Add a bright anchor to your room with this 25-inch black ceramic table lamp with white drum shade. The base of this lamp is made of black ceramic. The white drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 25-inch H x 14-inch W x 14-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.