Zoro Homepage

25" Black Glass Urn Table Lamp With White Drum Shade

  • Mfr # 546129

  • Zoro # G522357580


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Height
25 in
Width
15 in
Assembly Required
Partial Assembly Needed
Depth
15 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546129
Zoro #
G522357580
UPC #
-
Country of Origin
China

Dimensions

Height
25 in
Width
15 in
Depth
15 in

Details

Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Color
White/Black

Description

Truly a mix of design and functionality that doesn't compromise on style, this 25-inch black glass urn table lamp with white drum shade will be a great addition to your space. The lamp is made of sturdy glass and features a black color. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 25-inch H x 15-inch W x 15-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.