Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25" Black Metal Arched Table Lamp With White Drum Shade

  • Mfr # 524479

  • Zoro # G622353116


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Application Type
No
Depth
7 in
Height
25 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524479
Zoro #
G622353116
UPC #
-
Country of Origin
China

Dimensions

Depth
7 in
Height
25 in
Width
14 in

Details

Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Color
White/Black

Description

Truly a mix of design and functionality that doesn't compromise on style, this 25-inch black metal arched table lamp with white drum shade will be a great addition to your space. A gorgeous black metal base brings just the right amount of pizzazz to this fabulous lamp. The white shade has a drum shape and is made from fabric. A sophisticated take on a classic, this arched table lamp is a great option for a unique look. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 25-inch H x 14-inch W x 7-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.