
25" Black Metal Desk Table Lamp With Clear Seeded Novelty Shade
Mfr # 524492
Zoro # G322362838
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Width
9 in
Height
25 in
Color
Black
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524492
Zoro #
G322362838
UPC #
-
Country of Origin
China
Dimensions
Width
9 in
Height
25 in
Depth
9 in
Details
Application Type
No
Color
Black
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Description
This 25-inch black metal desk table lamp with clear seeded novelty shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of metal finished in a black tone. The clear shade has a novelty shape and is made of glass, which makes it a perfect choice. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 25-inch H x 9-inch W x 9-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.