Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25" Black Metal Geometric USB Table Lamp With Beige Shade

  • Mfr # 545823

  • Zoro # G222357958


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Width
15 in
Application Type
Yes
Depth
10 in
Assembly Required
Partial Assembly Needed
Height
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545823
Zoro #
G222357958
UPC #
-
Country of Origin
China

Dimensions

Width
15 in
Depth
10 in
Height
24.5 in

Details

Item
Table Lamp
Application Type
Yes
Assembly Required
Partial Assembly Needed
Color
Beige

Description

Embrace the good life with this hard working and stylish 25-inch black metal geometric usb table lamp with beige shade. The base of this lamp is made of black metal. The beige rectangular linen shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 24.5-inch H x 15-inch W x 10-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.