Zoro Homepage

25" Black Metal Round Accent Mirror

  • Mfr # 607270

  • Zoro # G122347080


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Application Type
No
Assembly Required
No Assembly Needed
Height
25.2 in
Width
25.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607270
Zoro #
G122347080
UPC #
-
Country of Origin
China

Dimensions

Height
25.2 in
Width
25.2 in
Depth
1.18 in

Details

Color
Black
Application Type
No
Assembly Required
No Assembly Needed
Item
Mirror
Material
Glass

Description

The carefully crafted 25-inch black metal round accent mirror is what you need to add finishing touch to your decor. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 25.2-inch h x 25.2-inch w x 1.18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.