Zoro Homepage

25" Black Metal Two Light Tripod Table Lamp With White Drum Shade

  • Mfr # 524370

  • Zoro # G522344641


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Assembly Required
Partial Assembly Needed
Width
15 in
Depth
15 in
Height
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524370
Zoro #
G522344641
UPC #
-
Country of Origin
China

Dimensions

Width
15 in
Depth
15 in
Height
25 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Color
White/Black

Description

Truly a mix of design and functionality that doesn't compromise on style, this 25-inch black metal two light tripod table lamp with white drum shade will be a great addition to your space. The lamp is made of sturdy metal and features a black color. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. A tripod base gives this lamp a unique and modern profile. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 25-inch H x 15-inch W x 15-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.