
25" Black Veneer Round End Table
Mfr # 543900
Zoro # G322355915
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Depth
15.75 in
Height
25 in
Assembly Required
No Assembly Needed
Width
15.75 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543900
Zoro #
G322355915
UPC #
-
Country of Origin
China
Dimensions
Depth
15.75 in
Height
25 in
Width
15.75 in
Details
Tabletop Color
Black
Item
End-Side Table
Assembly Required
No Assembly Needed
Application Type
No
Description
Distinctive in style the 25-inch black veneer round end table radiates a versatile charm. A solid black iron frame is finished off with a matching black veneer seat, giving this table a chic monotone look. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 25-inch H x 15.75-inch W x 15.75-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.