Shop HOMEROOTS
See all product information
Create Account
25" Black Wood Freestanding Single Door Bathroom Vanity
- Mfr # 488500
- Zoro # G322910206
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Length
7.87 in
Width
24.57 in
Height
62.99 in
Material
Manufactured Wood
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488500
- Zoro #
- G322910206
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Matte
- Base Color
- Black
- Includes
- Doors
- Countertop Material
- Manufactured Wood
Dimensions
- Length
- 7.87 in
- Width
- 24.57 in
- Height
- 62.99 in
Description
The 25-inch black wood freestanding single door bathroom vanity blends modern style with functionality. Crafted from durable manufactured wood, this vanity features a sleek black base that enhances any contemporary bathroom. It includes a single door for convenient storage and is equipped with soft close door hinges for a seamless experience. The use of manufactured wood for both the base and countertop ensures longevity while maintaining an elegant look. This free-standing standard installation is ideal for various layouts and allows for easy placement in your space. The integrated handles and drawer pulls add a touch of sophistication, making it a perfect addition to elevate your bathroom decor. 62.99-inch h x 24.57-inch w x 7.87-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.