Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25" Blackened Bronze Metal Round Table Lamp With Off White Drum Shade

  • Mfr # 524685

  • Zoro # G222369371


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze/Beige
Height
24.5 in
Depth
10 in
Assembly Required
Partial Assembly Needed
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524685
Zoro #
G222369371
UPC #
-
Country of Origin
China

Dimensions

Height
24.5 in
Depth
10 in
Width
10 in

Details

Color
Bronze/Beige
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Bring of level of elegance and freshness to your space with this high quality 25-inch blackened bronze metal table lamp with beige drum shade. The lamp is made of sturdy metal and features a dark blackened bronze black color with hints of gold. The off white drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 24.5-inch h x 10-inch w x 10-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.