Zoro Homepage

25" Blue and Gold Metal Two Light Table Lamp With White Drum Shade

  • Mfr # 524308

  • Zoro # G822367999


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Depth
14 in
Color
White/Blue
Height
25 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524308
Zoro #
G822367999
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Height
25 in
Width
14 in

Details

Application Type
No
Color
White/Blue
Assembly Required
Partial Assembly Needed
Item
Table Lamp

Description

This 25-inch blue and gold metal two light table lamp with white drum shade is the perfect combination of design and function. A gorgeous blue and gold metal base brings just the right amount of pizzazz to this fabulous lamp. The white drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 25-inch H x 14-inch W x 14-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.