Zoro Homepage

25" Brass Metal Arched Table Lamp With White Dome Shade

  • Mfr # 524418

  • Zoro # G422354856


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Depth
7 in
Width
10 in
Height
25 in
Assembly Required
Partial Assembly Needed
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524418
Zoro #
G422354856
UPC #
-
Country of Origin
China

Dimensions

Depth
7 in
Width
10 in
Height
25 in

Details

Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Color
Brass/Gold

Description

With this 25-inch brass metal arched table lamp with white dome shade you can bring in design to any space along with adding some ambient lighting. A gorgeous brass metal base brings just the right amount of pizzazz to this fabulous lamp. The white shade has a dome shape and is made of metal, which makes it a perfect choice. A sophisticated take on a classic, this arched table lamp is a great option for a unique look. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 25-inch H x 10-inch W x 7-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.