
25" Brass Metal Arched Table Lamp With White Drum Shade
Mfr # 524480
Zoro # G622365423
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Width
14 in
Height
25 in
Depth
7 in
Color
Gold/White
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524480
Zoro #
G622365423
UPC #
-
Country of Origin
China
Dimensions
Width
14 in
Height
25 in
Depth
7 in
Details
Item
Table Lamp
Color
Gold/White
Assembly Required
Partial Assembly Needed
Application Type
No
Description
This 25-inch brass metal arched table lamp with white drum shade is the perfect combination of design and function. The lamp is made of sturdy metal and features a brass color. The white drum fabric shade is a great compliment to this lamp. A sophisticated take on a classic, this arched table lamp is a great option for a unique look. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 25-inch H x 14-inch W x 7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.