Zoro Homepage

25" Bronze And White Aluminum Round Pedestal End Table

  • Mfr # 572179

  • Zoro # G022363111


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Tabletop Color
Bronze White
Height
24.8 in
Width
10 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572179
Zoro #
G022363111
UPC #
-
Country of Origin
India

Dimensions

Height
24.8 in
Width
10 in
Depth
10 in

Details

Assembly Required
No Assembly Needed
Tabletop Color
Bronze White
Item
End-Side Table
Application Type
Yes

Description

Distinctive in style the 25-inch bronze and white aluminum round pedestal end table radiates a versatile charm. The top of this aluminum table is bronze, while the base is a nice compliment in white. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 24.8-inch h x 10-inch w x 10-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.