
25" Bronze Metal Lantern Style Desk Lamp With Edison Bulb
Mfr # 524660
Zoro # G222353066
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Width
13.25 in
Depth
8.5 in
Height
25 in
Color
Bronze
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524660
Zoro #
G222353066
UPC #
-
Country of Origin
China
Dimensions
Width
13.25 in
Depth
8.5 in
Height
25 in
Details
Color
Bronze
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Description
Bring of level of elegance and freshness to your space with this high quality 25" bronze metal lantern style desk lamp with edison bulb. A gorgeous bronze metalbase brings just the right amount of pizzazz to this fabulous lamp. Includes a bronze glass, drum shaped shade, making this a fashionable piece that will complement most any interior. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 25" H x 13.25" W x 8.5" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.