Zoro Homepage

25" Brown and Black Velvet Tufted Wingback Chair

  • Mfr # 526456

  • Zoro # G022359213


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
29 in
Application Type
No
Assembly Required
Partial Assembly Needed
Overall Width
25 in
Overall Height
40.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526456
Zoro #
G022359213
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
29 in
Overall Width
25 in
Overall Height
40.5 in

Details

Color
Brown Black
Application Type
No
Assembly Required
Partial Assembly Needed
Item
Accent Chair

Description

This 25-inch brown and black velvet tufted wingback chair is the perfect decorative yet functional accessory for your home. This gorgeous solid color brown wingback chair is masterfully upholstered in durable velvet. The high quality solid wood inner frame flaunts convenient armrests and a fixed back that are complimented by soft and comfortable cushioning. 40.5-inch h x 25-inch w x 29-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.