
25" Brown and Black Wood and Iron Round Pedestal End Table
Mfr # 632663
Zoro # G822373150
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Brown
Height
25.2 in
Assembly Required
No Assembly Needed
Width
18 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632663
Zoro #
G822373150
UPC #
-
Country of Origin
China
Dimensions
Height
25.2 in
Width
18 in
Depth
18 in
Details
Tabletop Color
Brown
Item
End-Side Table
Assembly Required
No Assembly Needed
Application Type
Yes
Description
Distinctive in style the 25-inch brown and black wood and iron round pedestal end table radiates a versatile charm. The brown manufactured wood top of this table is a nice contrast to the high quality, black iron of the base. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 25.2-inch h x 18-inch w x 18-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.